Beli supporting belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  2. KRISBOW Pelindung Punggung
    Rating:
    90% of 100
    (2)
    Mulai

    Rp179.900

    KRISBOW Pelindung Punggung
    Deskripsi:
    Fitur:Good for lifting, bending, and carryingKegunaan:Durable lightweight spandex, powerful knit, woven elastic cinch strap, Fastens securely with hool-and-loop fasteners, Spring steel stays bend with body for optimal support of the spine
    atribut:
    • Color: Black
  3. GOSAVE Back Support Safety Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp129.900

    GOSAVE Back Support Safety Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
  4. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  5. G-Safe Back Support
    Rating:
    98% of 100
    (9)
    Mulai

    Rp119.900

    G-Safe Back Support
    Deskripsi:
    Untuk para pekerja yang sering mengangkat beban berat, perlengkapan safety yang satu ini wajib digunakan. Ya, back support merupakan alat keselamatan untuk melindungi tubuh bagian belakang, seperti pinggul, pinggang, punggung, dan tulang belakang.Alat ini cukup mudah digunakan. Menggunakan alat ini selama beraktivitas di lingkungan kerja bisa meminimalisir gangguan tubuh bagian belakang. Fasilitas safety yang satu ini digunakan untuk melindungi tubuh bagian belakang, seperti misalnya pinggul, pinggang, punggung, dan area di sekitarnya. Banyak digunakan oleh pekerja yang sering mengangkat beban berat dalam aktivitas kerja sehari hari.
    atribut:
    • Type: G-SAFE Back Support
  6. allsafe Safety Back Support with Adjustable Suspender
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    allsafe Safety Back Support with Adjustable Suspender
    Deskripsi:
    This lumbar belt is of simple design and is designed to provide support to the lower back and abdomen through four whales that exert an adequate pressure and resistance that reduce the possibility of damage to the back when performing specific jobs and postures.
  7. Harris Gas Regulator
    Mulai

    Rp5.499.900

    Harris Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  8. Max Welder Regulator Argon (Pengatur Tekanan)
    Mulai

    Rp139.900

    Max Welder Regulator Argon (Pengatur Tekanan)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  9. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  10. Yamato Single-Stage Reduction Regulator
    Mulai

    Rp1.199.900

    Yamato Single-Stage Reduction Regulator
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  11. TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Mulai

    Rp379.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Gas)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  12. TECHNO Back Support
    Mulai

    Rp159.900

    TECHNO Back Support
    Deskripsi:
    Back Support "TECHNO" 0292- Dukungan tali di sekitar bahu depan yang dapat disesuaikan sehingga dapat dipakai dengan semua ukuran- Back Support untuk meluruskan tulang punggung dan postur tubuh- Cocok digunakan pekerja yang mengangkat beban
    atribut:
    • Material: Spandex
    • Color: Black
    • Suspenders (inch): Elastic Rope 1 1/2
  13. Yamato Nitrogen Gas Regulator (Pengatur Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Pengatur Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  14. KRISBOW Regulator Las Argon
    Mulai

    Rp1.099.900

    KRISBOW Regulator Las Argon
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  15. Yamato Regulator for Argon Gas
    Mulai

    Rp2.299.900

    Yamato Regulator for Argon Gas
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  16. Morris Regulator Victor Single Stage
    Mulai

    Rp1.199.900

    Morris Regulator Victor Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  17. Chiyoda Seiki Regulator CO2 2 Gauge with Heater
    Mulai

    Rp4.799.900

    Chiyoda Seiki Regulator CO2 2 Gauge with Heater
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Weight (kg): 2.06
  18. VICTOR Gas Regulators
    Mulai

    Rp5.699.900

    VICTOR Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Mounting Type: Cylinder
    • Inlet Connection Type: NGO
    • Voltage (V): 110
  19. Morris Flash Back Arrestor for Regulator 288 series
    Mulai

    Rp279.900

    Morris Flash Back Arrestor for Regulator 288 series
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Regulator
  20. Morris Cutting Torch Japan
    Mulai

    Rp999.900

    Morris Cutting Torch Japan
    Deskripsi:
    For heating and cutting metal.
    atribut:
    • Inlet Thread: M16x1.5
Daftar Harga supporting belt Terbaru March 2026
Morris Regulator Harris Single StageRp749.900
KRISBOW Pelindung PunggungRp179.900
GOSAVE Back Support Safety Belt (Pelindung Punggung)Rp129.900
Morris Regulator Harris Two StagesRp1.699.900
G-Safe Back SupportRp119.900
allsafe Safety Back Support with Adjustable SuspenderRp109.900
Harris Gas RegulatorRp5.499.900
Max Welder Regulator Argon (Pengatur Tekanan)Rp139.900
Daesung RegulatorRp159.900
Yamato Single-Stage Reduction RegulatorRp1.199.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)